Buy more than* S$200* and get FREE SHIPPING

Tool Bag, Navy

Caution
Shoulder belt sold separately
2014 TRUSCO Published Page
2-1176
Depth (mm)
260
Height (mm)
250
Color
Navy
Weight (kg)
1.1
Width (mm)
450
Shape
Work Bag
Material
Polyester
TRUSCO Part Number
392-6583
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC-450-NV 39532647 70.26 SGD
In stock
ADD TO CART

Related Products