Buy more than* S$200* and get FREE SHIPPING

Tool Bag

4.00 (4)
Caution
Shoulder belt sold separately
2014 TRUSCO Published Page
2-1176
Depth (mm)
260
Height (mm)
250
Width (mm)
450
...see all>
Product Options
ADD TO CART
Color Weight (kg) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Shape Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy 1.1 Work Bag Polyester 392-6583 1PC 1 TC-450-NV 39532647 70.99 SGD
In stock
Black - Work Bag - 392-6575 1PC 1 TC-450-BK 39532656 64.99 SGD
In stock
Beige - - - 392-6567 1PC 1 TC-450-BG 39532665 64.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Put the ingredients into the classroom
5
From Japan
On 2017-09-16 09:05:55
Easy to use with the best pockets. The shape is also wide and easy to hold, the depth is just right. The horizontally long part is a bit too soft and the pocket is too wide, so I think that it is a little harder. I have something to put on, but I do not have shoulder straps on it?
This review is about item#39532647.
To carry wires and tools
5
From Japan
On 2017-03-16 07:27:33
It looks refreshing, putting wires into the afternoon, often inserting tools such as radio pliers into the pocket
This review is about item#39532665.
Light work of construction site
5
From Japan
On 2014-10-23 13:20:38
I was concerned about crumpled when another review was opened, but as I opened the packing it was attached to the back board and so it was in the shape as shown in the photo. Because the side pocket is also a big mouth it can be stored. Shawl is not sold separately, even better if attached!
This review is about item#39532665.
Work bag
1
From Japan
On 2013-10-20 22:22:17
It was delivered in a folded condition, but its shape has been lost and it does not look like a picture, it is a crumpled bag condition. I will not buy it again. I did not feel like buying TRUSCO products themselves.
This review is about item#39532656.

Related Products