Buy more than* S$200* and get FREE SHIPPING

Day Bag

5.00 (2)
Depth (mm)
150
Height (mm)
460
Width (mm)
330
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Yellow Day bag 392-6770 1PC 1 TC-DB-Y 39532674 -
Discontinued
[x]
2-1179 Gray - 392-6711 1PC 1 TCDBGY 39532692 87.99 SGD
Shipped after 2018-01-22
2-1179 Beige - 392-6672 1PC 1 TCDBBG 39532735 -
Discontinued
[x]
2-1179 Blue - 392-6699 1PC 1 TCDBBL 39532726 109.99 SGD
Shipped after 2018-01-22
2-1179 Silver - 392-6753 1PC 1 TC-DB-SV 39532701 -
Discontinued
[x]
2-1179 Green - 392-6702 1PC 1 TCDBGN 39532683 -
Discontinued
[x]
2-1179 Red - 392-6745 1PC 1 TC-DB-R 39532744 109.99 SGD
Shipped after 2018-01-23
- Black Day bag 392-6681 1PC 1 TCDBBK 39532717 80.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
work
5
From Japan
On 2015-10-17 15:32:23
It looks normal, but it is useful if it is functional in nature.
This review is about item#39532717.
I will put work clothes etc. on business trip.
5
From Japan
On 2012-11-04 07:01:16
While there is a small back but there are parts that can be attached variously
This review is about item#39532717.

Related Products