Buy more than* S$200* and get FREE SHIPPING

TRUSCO Workers Boston Bag Blue

5.00 (1)
Shape
Boston bag
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Caution Depth (mm) Height (mm) Width (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Caution Depth (mm) Height (mm) Width (mm) 2015 Trusco Published Pages 2014 TRUSCO Published Page External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (g) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
392-6605 Shoulder belt sold separately 210 330 460 - 2-1178 - - Black - 1PC 1 TCBB1BK 39532796 32.99 SGD
In stock
392-6613 - 210 330 460 - - - - Blue - 1PC 1 TCBB1BL 39532805 30.99 SGD
In stock
392-6621 - - - - 2 1304 2-1178 460x210x330 300 Green Polyester 1PC 1 TC-BB1-GN 39532762 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When carrying out a series of site work such as preparation, display and removal of painting exhibitions, carry props, change clothes, etc.
5
From Japan
On 2015-04-07 18:55:33
I like the design (trend of somewhat young in my year) It's strong and easy to use.
This review is about item#39532805.

Related Products