Buy more than* S$200* and get FREE SHIPPING

TRUSCO Work Tote Bag Black

4.50 (2)
Depth (mm)
200
Height (mm)
350
Color
Black
Width (mm)
300
Shape
Work back
TRUSCO Part Number
389-7745
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TWTBK 39532911 70.65 SGD
Shipped after 2017-07-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Interior work
5
From Japan
On 2017-06-16 15:29:20
It enters a lot of things, it is easy to use, and the fabric seems to be strong
This review is about item#39532911.
Electrical construction
4
From Japan
On 2015-01-17 09:17:59
Usability is above the middle. Additional items I want: Pocket in the bag, pen holder
This review is about item#39532911.

Related Products