Buy more than* S$200* and get FREE SHIPPING

Fanny Pack, Mobile Phone Pocket

4.67 (3)
Belt Loop Width (mm)
90
Height (mm)
190
Width (mm)
150
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Depth (mm) Weight (g) Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Depth (mm) Weight (g) Color Shape TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 90 216 Gray 2 Dankoshi-bukuro 365-6179 1PC 1 TWP2-GY 39533146 21.06 SGD
In stock
- 90 216 Blue 2 Dankoshi-bukuro 365-6161 1PC 1 TWP2-BL 39533164 21.06 SGD
In stock
- 120 400 Black 3 Dankoshi-bukuro 365-6195 1PC 1 TWP3-BK 39533191 24.08 SGD
In stock
- 90 216 Black 2 Dankoshi-bukuro 365-6152 1PC 1 TWP2-BK 39533155 21.06 SGD
In stock
- 90 216 Red 2 Dankoshi-bukuro 365-6187 1PC 1 TWP2-R 39533173 21.06 SGD
In stock
2-1190 120 400 Red 3 Dankoshi-bukuro 365-6225 1PC 1 TWP3-R 39533216 24.08 SGD
In stock
2-1190 120 400 Blue 3 Dankoshi-bukuro 365-6209 1PC 1 TWP3-BL 39533207 24.08 SGD
In stock
2-1190 120 400 Gray - 365-6217 1PC 1 TWP3-GY 39533182 24.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used as stock for anti-vibration gloves, mobile, rubber gloves
5
From Japan
On 2015-09-22 19:43:04
Because the edge is solid, it is easy to use in and out with the back hand. The size is reasonable and versatile.
This review is about item#39533164.
Roof work
4
From Japan
On 2015-05-19 14:52:15
I do not know the details of other variations, so I do not know if it will be a response, but I felt that the width was a little broader.
This review is about item#39533182.
Electrical construction
5
From Japan
On 2014-04-13 19:00:57
It was as big as expected. It seems to be usable for a bit of work.
This review is about item#39533155.

Related Products