Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Screwdriver Tool Holder

5.00 (1)
Dimensions (Width W x Height H) (mm)
60x275
Compatible Belt Width (mm)
60
Shape
Driver to step 2
Material
Luxury Rawhide Leather
TRUSCO Part Number
371-3725
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DH-2R 39533487 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used as a waist tool for electrical work.
5
From Japan
On 2015-06-04 08:06:59
Pay close attention to the price and drivers are also good. Since I am leather, I would like to re-evaluate after using it for a long time.
This review is about item#39533487.

Related Products