Buy more than* S$200* and get FREE SHIPPING

TONE Tool Chest 508x232x302mm

5.00 (1)
Caution
To avoid falling down, do not open drawer more than 1.
Purpose
Storage and management of tools
2014 TRUSCO Published Page
2-1096
Outer Dimensions (Width x Depth x Height) (mm)
508x232x302
Type
Case Type Open migraine
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Silver 390-4326 1PC 1 BX230SV 39533715 309.90 SGD
Shipped after 2017-03-28
MattBlack 390-4318 1PC 1 BX230BK 39533724 309.90 SGD
Shipped after 2017-03-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Tool organize
5
From Japan
On 2015-03-05 17:12:11
Astringent. cool. Black is particularly seen to tighten.
This review is about item#39533724.

Related Products