Buy more than* S$200* and get FREE SHIPPING

TRUSCO Stainless Steel Tool Box L

2.67 (3)
Outer Dimensions (Width x Depth x Height) (mm)
582x298x255
Usable Inner Dimension (Width x Depth x Height)(mm)
543x235x215
Withstand Load (kg)
20
Color
Silver
TRUSCO Part Number
389-4878
Specification
With tray (removable)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSUS3024L 39533733 109.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Tool storage
5
From Japan
On 2016-04-14 17:33:54
It seems that it is light, large in capacity and easy to use. Part of stainless steel is cool
This review is about item#39533733.
Take out the tool for maintenance work
1
From Japan
On 2014-06-19 13:17:28
Clearly, it is bad to build for the price. I do not want to buy any more. According to how to place (how to set up) the inner plate will fall (to the bottom) as it is.
This review is about item#39533733.
Interior assembly, wiring etc.
2
From Japan
On 2013-01-23 04:00:57
Easy to move because it is light. It can not be used for storage of small objects. It is not sturdier than it looks.
This review is about item#39533733.

Related Products