Buy more than* S$200* and get FREE SHIPPING

TRUSCO Stainless Steel Tool Box S

4.00 (1)
Outer Dimensions (Width x Depth x Height) (mm)
395x180x170
Usable Inner Dimension (Width x Depth x Height)(mm)
358x130x138
Withstand Load (kg)
20
Color
Silver
TRUSCO Part Number
389-4851
Specification
With tray (removable)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TSUS3026S 39533751 45.40 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used as a tool box for the home
4
From Japan
On 2013-10-08 11:08:28
Easy as looking, accessories are housed in a medium pan. If there is no dishes in it, But it has quite a few of the tool enter ..., load over? ? Although there is no fear that the crack in daily use since the thick resin is the bottom, Attention to the fall in the state that contains a certain degree tool. Than the total stainless steel tool box, the price is cheap.
This review is about item#39533751.

Related Products