Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Glue Gun

Caution
Adhesive (HMSL1K) is sold separately.
Purpose
Cardboard sealing, adhesion of styrofoam and cushioning material, handicraft production.
2015 Trusco Published Pages
3 1083
2014 TRUSCO Published Page
1-2687
Discharge Capacity (kg)
1.0/h
Temperature (Degree c)
130
Nozzle Diameter
Standard: Phi2mm
Body Weight (g)
334
Power Consumption (W)
16
Power (V)
AC100
TRUSCO Part Number
382-3504
Compatible
Adhesives: Henkel low melt stick HMS over L1K type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HMGLM1 39534826 129.99 SGD
In stock
ADD TO CART

Related Products