Buy more than* S$200* and get FREE SHIPPING

Adapter Tube

5.00 (1)
Purpose
Dispenser tube It supplies air pressure after jointing dispenser and syringe.
2014 TRUSCO Published Page
1-2622
Tube Length (m)
1
Material (Tubes)
Special elastomer resin (sigmafor: Polyurethane)
Material (O-Rings)
Viton
Material (adapter)
Polyacetal
...see all
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
41 365-7167 10mL syringe 1PC 1 AT-10E 39535885 -
Discontinued
[x]
49 365-7175 50mL syringe for 1PC 1 AT-50E 39535894 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesive quantitative application work
5
From Japan
On 2013-07-09 10:34:39
Dispenser + This adapter - forms the use in the tube + syringe + needle. I think that is a good material for the tube as compared to other companies. Convenient to buy from a single.
This review is about item#39535885.