Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Clear Syringe PSY-E Series

5.00 (1)
Purpose
PP container for dispenser exclusive use
2014 TRUSCO Published Page
1-2622
Normal Opreration Pressure
Max0.5 (room temperature)
Sterilization
None
Material
Polypropylene (PP)
...see all>
Product Options
ADD TO CART
Mass (g/pack) Outer Diameter (phi mm) Collar Size (phi mm) Weight (g) Capacity (mL) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/pack) Outer Diameter (phi mm) Collar Size (phi mm) Weight (g) Capacity (mL) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
829.9 26.2 45 829.9 50 161 365-7345 1Pack(50PC) 1 PSY-50E-M 39535937 -
Discontinued
[x]
331.6 18.3 32 331.6 10 105 365-7329 1Pack(50PC) 1 PSY-10E-M 39535921 93.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Adhesive metering application
5
From Japan
On 2013-07-09 10:40:42
This syringe has a graduation, so there is no waste in filling the adhesive when using a small amount. Because of the special tip internal structure it is easy to use with less breathing phenomenon.
This review is about item#39535921.

Related Products