Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Metal Needle

3.75 (4)
Needle Length (mm)
13
Overall Length (mm)
24.5
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Outer Diameter (phi mm) Inner Diameter (phi mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.57 0.31 13.5 365-7418 1pack(10pc) 1 SNA-24G-B 21101185 16.99 SGD
In stock
- 0.36 0.18 13.5 365-7434 1pack(10pc) 1 SNA-28G-B 21101203 16.99 SGD
In stock
- 2.77 2.27 15.8 365-7353 1pack(10pc) 1 SNA-12G-B 21101124 16.99 SGD
In stock
- 0.82 0.52 13.2 365-7396 1pack(10pc) 1 SNA-21G-B 21101167 16.99 SGD
In stock
- 1.08 0.72 14.1 365-7388 1pack(10pc) 1 SNA-19G-B 21101158 16.99 SGD
In stock
- 2.10 1.64 14.3 365-7361 1pack(10pc) 1 SNA-14G-B 21101133 16.99 SGD
In stock
- 0.64 0.34 13.7 365-7400 1pack(10pc) 1 SNA-23G-B 21101176 16.99 SGD
In stock
1-2621 0.36 0.18 13.5 365-7434 1Pack(12PC) 1 SNA-28G-B 39536052 -
Discontinued
[x]
1-2621 0.64 0.34 13.7 365-7400 1Pack(12PC) 1 SNA-23G-B 39536086 -
Discontinued
[x]
1-2621 2.77 2.27 15.8 365-7353 1Pack(12PC) 1 SNA-12G-B 39536131 -
Discontinued
[x]
- 2.1 1.64 14.3 365-7361 1Pack(12PC) 1 SNA-14G-B 39536122 -
Discontinued
[x]
- 1.08 0.72 14.1 365-7388 1Pack(12PC) 1 SNA-19G-B 39536104 -
Discontinued
[x]
- 0.46 0.25 13.4 365-7426 1Pack(12PC) 1 SNA-26G-B 39536061 -
Discontinued
[x]
- 0.57 0.31 13.5 365-7418 1Pack(12PC) 1 SNA-24G-B 39536077 -
Discontinued
[x]
- 0.82 0.52 13.2 365-7396 1Pack(12PC) 1 SNA-21G-B 39536095 -
Discontinued
[x]
- 1.49 1.11 13.8 365-7370 1Pack(12PC) 1 SNA-17G-B 39536113 -
Discontinued
[x]
- 1.49 1.11 13.8 365-7370 1pack(10pc) 1 SNA-17G-B 21101142 16.99 SGD
In stock
- 0.46 0.25 13.4 365-7426 1pack(10pc) 1 SNA-26G-B 21101194 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
Dispensing UV adhesive
1
From Japan
On 2016-01-16 17:50:12
Checking the diameter of the container mouth of the adhesive did not fit because the diameter was not displayed on the product.
This review is about item#39536052.
Solvent blowing
4
From Japan
On 2014-07-11 15:49:47
There is no problem, if possible, I want the same 15 mm as the previous one instead of 13.5 mm.
This review is about item#39536077.
Determination of adhesives in general
5
From Japan
On 2013-07-09 10:24:34
Needle is used with set with syringe. Even if you increase the pressure of the dispenser when using a clear syringe and set the degree of mating with the company's clear syringe and use thick adhesive clay, it will not come out. Basically disposable, this needle is saved because it is inexpensive.
Epoxy preparation
5
From Japan
On 2013-02-14 14:44:14
Since epoxy is blended in weight, it is better to measure in units of one drop. Be careful as the resin can not be suctioned if it is thinner any more.
This review is about item#39536122.