Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Reform Trowel

4.50 (2)
Caution
Do not shock or heat it. Or deformation may occur.
Material is plastic. Not for mortar mixed coarse aggregate., Do not shock or heat it. Or deformation may occur.
Material is plastic. Not for mortar mixed coarse aggregate.
Purpose
Carpenter, interior industry, home-improvement industry, coating industry, plasterer., Carpenter, interior industry, home-improvement industry, coating industry, plasterer.
2014 TRUSCO Published Page
1-2664
Depth (mm)
220
Height (mm)
60
Width (mm)
60
Material
Rigid plastic
TRUSCO Part Number
361-2791
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UK220 39536427 21.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
To paint plaster
4
From Japan
On 2016-01-11 16:14:27
It was easy to use.
This review is about item#39536427.
Buy well for DIY wall coating of coated rails
5
From Japan
On 2015-02-12 08:41:19
For renovation (change to Western style room) of the couple's bedroom (14 tatami) and the eldest daughter's room (8 tatami) this time, the finishing of the wall was done using Japanese plaster well using coated rails and coated rail irons. First of all, the first impression is "light". Because the plaster and the iron were light, I could paint firmly even my wife and I was able to work. Also, when painting the wall, it was useful when you thinly stretch it with the first undercoat so it will be moderate. One point of failure is our mistake, but the temperature in the room at the time of construction was too low, the drying was bad and a little cracking occurred. (Covering from the top and covering it again.) Until now the plaster was a difficult part of laying out amateurs' hands at work "craftsman", but this time, thanks to the painted rail, I could enjoy DIY with my family happily . I would like to change the color even in the renovation of another room from now on. Thank you very much!
This review is about item#39536427.

Related Products