Buy more than* S$200* and get FREE SHIPPING

Trowel Iron Plate

5.00 (1)
Depth (mm)
270
Height (mm)
70
Width (mm)
240
Material
Rigid plastic
TRUSCO Part Number
361-2813
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UK240 39536436 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To paint plaster from the top of the wallpaper
5
From Japan
On 2016-01-11 16:13:37
Somewhat well painted plaster
This review is about item#39536436.

Related Products