Buy more than* S$200* and get FREE SHIPPING

Corner Trowel for Umaku Nureru

5.00 (2)
Depth (mm)
182
Height (mm)
60
Width (mm)
135
Material
Rigid plastic
TRUSCO Part Number
361-2805
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UK230 39536445 27.28 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
I used it to paint plaster.
5
From Japan
On 2017-05-09 14:33:48
Because it is made of plastic, easy cleaning after work was easy.
This review is about item#39536445.
Diatomite finish finish
5
From Japan
On 2016-06-10 15:11:02
It works well \ (^ o ^) /
This review is about item#39536445.

Related Products