Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Sealing Tape

4.14 (7)
Tape Thickness (mm)
0.1
Base Material
Fluorine resin
Tape Width (mm)
13
Operating Temperature Range (deg C)
-100 to 260
Color
White
Specification
Able to cut with hand
...see all>
Product Options
ADD TO CART
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 383-1396 1Box(10Roll) 1 HW804 39536716 -
Discontinued
[x]
5 383-1388 1Box(10Roll) 1 HW803 39536725 -
Discontinued
[x]
5 394-7661 1Roll 1 HW801 39536734 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Connection of piping
5
From Japan
On 2017-04-12 20:28:42
I think that it is hard to slip and cut when rolling, compared to those of other companies. The price is also cheap.
This review is about item#39536716.
Seal of air fitting
2
From Japan
On 2016-07-27 14:39:44
Since it was stated as with a case, since the case was sold also at the home center, I thought that the case was attached to all 10 volumes, but there was only one case out of 10 volumes (-_-;)
This review is about item#39536725.
Pump packing
3
From Japan
On 2016-04-23 12:55:41
It is easy to use that it is more sticky.
This review is about item#39536734.
compressor
4
From Japan
On 2016-04-08 08:54:45
Is good.
This review is about item#39536734.
Water faucet equipment · water piping
5
From Japan
On 2016-03-22 22:02:10
It was a cheap and easy to use product.
This review is about item#39536716.
Seal for water supply piping
5
From Japan
On 2015-11-15 21:08:52
Although the seal tape is released from each manufacturer, this product of TRUSCO uses it favorably because it does not have trouble such as good rewinding and close contact.
This review is about item#39536734.
As a sealing material for airtightness test
5
From Japan
On 2014-09-30 14:24:10
Compared to competitor's seal tape, the way of elongation and cutting is just right and I'm thinking that I would like to continue using it.
This review is about item#39536716.

Related Products