Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Eco Series Anti Rust Paper, Iron and Steel

2.50 (2)
Quality Keeping Period
Unopened three-year shelf-
Rust Preventative Years
(12-36 months sealed in a plastic bag) 6-12 months
Thickness (mm)
0.13
Shape
Sheet
Material
Kraft paper + anti-rust (for steel)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Weight (kg) Width (mm) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2707 0.9 (bag) 182 257 375-0051 1Bag(200Sheet) 1 H1-B5 39537005 54.99 SGD
In stock
1-2707 1.2 (bag) 1000 1000 375-0060 1Bag(10Sheet) 1 HS1-1000 39537014 55.99 SGD
In stock
1-2707 1.3 (bag) 500 500 375-0094 1Bag(50Sheet) 1 HS1-500 39537041 56.99 SGD
In stock
1-2707 0.9 (bag) 300 300 375-0086 1Bag(100Sheet) 1 HS1-300 39537032 54.99 SGD
In stock
1-2707 1.2 (bag) 148 210 375-0035 1Bag(400Sheet) 1 H1-A5 39536987 59.99 SGD
In stock
1-2707 0.9 (bag) 257 364 375-0043 1Bag(100Sheet) 1 H1-B4 39536996 55.99 SGD
In stock
1-2707 1.2 (bag) 250 250 375-0078 1Bag(200Sheet) 1 HS1-250 39537023 56.99 SGD
In stock
- 1.2 (bag) 210 297 375-0027 1Bag(200Sheet) 1 H1-A4 39536971 56.99 SGD
In stock
- 1.3 (bag) 297 420 375-0019 1Bag(100Sheet) 1 H1-A3 39536962 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Preservation of metal parts
4
From Japan
On 2013-12-24 09:04:53
Anti-corrosion possible 6 to 12 months quality retention: unopened 3 years received what was manufactured 6 months ago. The expiration date is too short. The packaging of the goods themselves was just wrapped in paper .... If packed in a sealable plastic bag, you can use it with confidence.
This review is about item#39536962.
For rust prevention of metal parts
1
From Japan
On 2013-08-17 22:22:21
Product that was manufactured ten months ago from the date of receipt arrived even though the expiration date in the unopened state is indicated as 3 years from the date of manufacture. Although it may be a good product, I feel very damaged.
This review is about item#39536962.

Related Products