Buy more than* S$200* and get FREE SHIPPING

Corrosion Inhibitor Paper

1.00 (1)
Caution
There is a risk of adverse effects on galvanized, copper, copper alloy, silver. Do not use for them. It is not possible to re-use of anti-corrosion paper. Rest anti-corrosion paper should be kept in a place not exposed to direct sunlight, low temperature, low humidity. Please keep it in the original packaging.
Purpose
Rust prevention of temporary storage, etc. before surface treatment of steel, auto parts, and machinery parts,etc. Rust prevention of steel products (export under severe weather conditions in particular, before surface treatment and temporary storage before assembly)
2014 TRUSCO Published Page
1-2707
Rust Preventative Years
(12-36 months sealed in a plastic bag) 6-12 months
Weight (kg)
1 (bag)
...see all>
Product Options
ADD TO CART
Shape Quality Keeping Period Width (mm) Length (mm) Material TRUSCO Part Number Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Quality Keeping Period Width (mm) Length (mm) Material TRUSCO Part Number Dimensions (Width x Length) (mm) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Unopened three years quality retention 210 297 Kraft paper + rust inhibitor (for steel) 375-0108 - - 1Bag(60Sheet) 1 Y1-L 39537057 56.49 SGD
Shipped after 2017-12-18
Zipper plastic bag containing sheet Unopened three-year shelf- 148 210 Kraft paper + anti-rust (for steel) 375-0124 (Plastic bag) 170x240 0.13 1Bag(80Sheet) 1 Y1-S 39537075 54.78 SGD
Shipped after 2017-12-18
- Unopened three years quality retention 182 257 Kraft paper + rust inhibitor (for steel) 375-0116 - - 1Bag(80Sheet) 1 Y1-M 39537066 56.41 SGD
Shipped after 2017-12-19
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Short-term storage of machine parts, etc.
1
From Japan
On 2017-03-28 11:35:38
We received what was manufactured 20 months ago. Although the quality assurance is sealed as 12 to 36 months in sealed form, packaging in outer packaging is packing with gum tape, the product chuck is almost open and I can not believe it was sealed. I offered that he wanted me to replace it with one manufactured at least within six months, but the manufacturer says "degradation has not occurred" so it was not possible to exchange.
This review is about item#39537075.

Related Products