Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

OPP Clear Packing Tape

4.00 (2)
Tensile Strength (N/10mm)
37.5
Adhesive Power (N/10mm)
2.7
Adhesive
Acrylic
Tape Thickness (mm)
0.051
Base Material
Polypropylene
Tape Width (mm)
48
Color
Clear
...see all>
Product Options
ADD TO CART
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Length (m) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100 391-7576 1Roll 1 OPT50100 39538301 -
Discontinued
[x]
50 391-7584 1Roll 1 OPT5050 39538317 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cardboard packing
4
From Japan
On 2014-11-12 13:27:38
I feel that it is slightly thicker than the monotaro brand, the feeling of use is no problem, since there are many windings, I think that eco is less because core disposal is few.
This review is about item#39538301.
Temporary packaging before storage
4
From Japan
On 2014-07-01 13:29:01
Because there are many turns, there is use. The thickness is also not too thin and satisfactory.
This review is about item#39538301.

Related Products