Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cloth Adhesive Tape

4.00 (1)
Tensile Strength (N/10mm)
40.7
Adhesive Power (N/10mm)
7
Adhesive
Rubber-based
Tape Thickness (mm)
0.19
Tape Length (m)
25
Base Material
Polyethylene, polyester
Tape Width (mm)
48
Color
Cardboard
TRUSCO Part Number
391-7568
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 NNT5025 39538326 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing of goods
4
From Japan
On 2016-10-14 17:29:19
I think that the place where thread does not come out when cutting by hand. Adhesion is a little weak.
This review is about item#39538326.

Related Products