Buy more than* S$200* and get FREE SHIPPING

Craft Tape

4.17 (6)
Tensile Strength (N/10mm)
58
Adhesive Power (N/10mm)
3.1
Adhesive
Rubber-based
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Kraft paper (no polyethylene laminate)
...see all
Product Options
ADD TO CART
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 White 356-5882 1Roll 1 224W38 39538423 3.04 SGD
In stock
50 Orange 382-6813 1Roll 1 224WC5050M 39538335 4.60 SGD
In stock
50 Pink 382-6821 1Roll 1 224WC5050P 39538344 4.60 SGD
In stock
50 Light Green 382-6783 1Roll 1 224WC5050E 39538353 4.60 SGD
In stock
50 Light blue 382-6805 1Roll 1 224WC5050L 39538362 4.60 SGD
In stock
50 Blue 382-6775 1Roll 1 224WC5050B 39538396 4.60 SGD
In stock
50 Red 382-6830 1Roll 1 224WC5050R 39538405 4.60 SGD
In stock
50 Purple 382-6848 1Roll 1 224WC5050V 39538387 4.60 SGD
In stock
50 Yellow 382-6856 1Roll 1 224WC5050Y 39538371 4.60 SGD
In stock
50 Green 382-6791 1Roll 1 224WC5050G 39538414 4.60 SGD
In stock
50 White 356-5891 1Roll 1 224W50 39538432 4.00 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
段ボールに貼る
5
From Japan
On 2017-03-21 14:33:19
改善点などは、特にありません。 100m巻の物も用意して頂けると有難いです。
This review is about item#39538335.
Fasten the white cardboard box lid to put the product.
4
From Japan
On 2017-02-03 06:25:05
Strong adhesive force of is, is good. There is also when you feel stronger than those of the general that are sold in home centers and the like. It is more grateful and a little more low cost can be bulk buying at 60 pieces.
This review is about item#39538423.
Repair of citrus bags
4
From Japan
On 2015-08-26 20:16:48
I bought trying halo was torn bags covered in citrus called "setoka". While I think given the Toka effort be cheaper it is better to buy a bag, and.
This review is about item#39538414.
Packing work
3
From Japan
On 2015-05-14 17:49:48
Convenient color-coded
This review is about item#39538405.
Cardboard cosmetic
4
From Japan
On 2014-06-10 15:09:11
Used as a cosmetic of cardboard. Such as edge, but sometimes peels off and overlaps, the feeling of use largely satisfied. By color, such as white is sometimes it would show through the printed material of cardboard. Price is cheaper than the other, but the cheap ones and compared and more than double the price of such craft. I want you to become cheaper.
This review is about item#39538335.
For the journal of a cardboard box
5
From Japan
On 2014-04-21 17:52:06
If you pack something different standard is somewhat the same product name in the same box It is useful later when you color-coded tape at the time of packing.
This review is about item#39538344.

Related Products