Buy more than* S$200* and get FREE SHIPPING

PET Cloth Tape

Purpose
For heavy packing.
Tensile Strength (N/10mm)
44.2
Adhesive Power (N/10mm)
3.5
Adhesive
Rubber-based
Tape Thickness (mm)
0.2
Tape Length (m)
25
Base Material
Staple fiber, polyester woven fabric
Tape Width (mm)
50
Weight (g)
315
Color
Cream
TRUSCO Part Number
382-6864
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 452RC 39538441 5.85 SGD
In stock
ADD TO CART

Related Products