Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Scotch Transparent Packing Tape

4.40 (5)
Tensile Strength (N/10mm)
35
Adhesive Power (N/10mm)
1.8
Adhesive
Acrylic
Tape Thickness (mm)
0.05
Tape Length (m)
50
Base Material
Polypropylene film
Tape Width (mm)
48
Color
Clear
TRUSCO Part Number
394-0667
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(3Roll) 1 3093PN 39538502 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.40
5 Customer Reviews
The reviews are automatic translation.
Packaging operation
3
From Japan
On 2018-05-06 18:31:31
It is thinner than I thought and it is a bit hard to use. Although it was made by the same Scotch before, I ordered thought that it was the same thing, but it was a thin type. I will order better by looking better.
This review is about item#39538502.
For packing
5
From Japan
On 2018-01-21 20:57:47
I used it for packing. We are using here if heavy objects are in cardboard. I use it cheaply because it uses a lot of usage, but I think that it is good here only if it seems that the frequency is low.
This review is about item#39538502.
Packaging of cardboard boxes
5
From Japan
On 2017-12-17 16:45:14
I feel that the adhesive strength is superior to other products. Scotty, brand power as expected. You can purchase and use with confidence.
This review is about item#39538502.
Packing work
4
From Japan
On 2016-02-12 07:53:19
It is transparent and looks good in packaging, I love it. Tapes are not a proper manufacturer's product and sticky sticky things may be difficult to use, but this product is no problem. As a disadvantage, it is easy to split in the longitudinal direction when feeding out the tape, and it will start over as this happens. It would be nice if you could easily extend tape as easily as cloth tape.
This review is about item#39538502.
Auction, etc., luggage
5
From Japan
On 2015-10-20 16:07:19
It is cheap, and it is impeccable.
This review is about item#39538502.

Related Products