Buy more than* S$200* and get FREE SHIPPING

Color Cloth Adhesive Tape

5.00 (2)
Tensile Strength (N/10mm)
51
Adhesive Power (N/10mm)
3.1 (to stainless steel)
Adhesive
Rubber-based
Tape Thickness (mm)
0.24
Tape Length (m)
25
Base Material
Synthetic fiber cloth (polyethylene laminate with)
Tape Width (mm)
50
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 382-7208 1Roll 1 343702BK0050X25 39538536 6.99 SGD
In stock
Yellow 382-7216 1Roll 1 343702KL0050X25 39538527 6.99 SGD
In stock
White 382-7232 1Roll 1 343702WH0050X25 39538545 6.99 SGD
In stock
Red 382-7224 1Roll 1 343702RD0050X25 39538554 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As soon as the workplace
5
From Japan
On 2016-03-22 15:14:06
Easy to stick
This review is about item#39538545.
We use it for the bargain price display of goods.
5
From Japan
On 2013-11-17 13:16:39
This time, I bought a yellow tape, but I can also write letters in magic very useful.
This review is about item#39538527.

Related Products