Buy more than* S$200* and get FREE SHIPPING

Paper Tape

Adhesive Force (N/15mm)
2.8
Tensile Strength (N/10mm)
45
Adhesive
Rubber-based
Tape Thickness (mm)
0.105
Tape Length (m)
15
Base Material
Pulp
Tape Width (mm)
15
Color
Beige
TRUSCO Part Number
391-3970
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 ADO15151P 39538642 2.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products