Buy more than* S$200* and get FREE SHIPPING

Transparent Cloth Tape

4.50 (2)
Tensile Strength (N/10mm)
40
Paper Core Diameter(inch)
3
Adhesive Power (N/10mm)
3.2
Adhesive
Special acrylic
Tape Thickness (mm)
0.14
Tape Length (m)
25
Color
SemiTransparent
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Polyethylene cross 50 356-5653 1Roll 1 TRCT50S 39538721 5.99 SGD
In stock
Polyethylene Cloth 75 356-5661 1Roll 1 TRCT75S 39538737 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Paste variously
5
From Japan
On 2017-04-06 14:52:03
It is stronger in adhesive strength than the other companies that I used so far and cuts easily. I think it's good.
This review is about item#39538721.
Temporary fixation and packing of parts
4
From Japan
On 2017-02-20 08:38:30
Easy to use Easy to use When you cut by hand, you need a trick, but it came to be fine
This review is about item#39538721.

Related Products