Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Acetate-Based Adhesive Cloth Tape For Electric Insulation

4.86 (7)
Adhesive Strength (N/19 mm)
5
Adhesive
Acrylic
Tape Thickness (mm)
0.23
Tape Length (m)
20
Base Material
Acetate cloth
Tape Width (mm)
19
Color
Black
TRUSCO Part Number
391-4968
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 J7112 39538782 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Handle slip
5
From Japan
On 2017-11-24 22:56:44
I grab this tape as it grips when it gets wet when it gets wet in the rain There is moderate slippage and grip and excellent in weather resistance Having it is pretty good. The best part is where there is no "unpleasant glue residue" that is worrisome if the adhesive tape wears down I also long favorite including other uses.
This review is about item#39538782.
Motorcycle wiring
5
From Japan
On 2017-11-21 12:27:16
It is a repeat. Although the price is slightly higher, it looks good with heat resistance and looks pretty neatly. Stickiness is also alright and easy to use.
This review is about item#39538782.
Harness production
5
From Japan
On 2015-06-03 15:32:10
I think that it is easy to wind if there is a little more expensive price
This review is about item#39538782.
Automotive electrical equipment
5
From Japan
On 2015-03-06 20:18:01
It is good to be able to do it. I think that the frequency will be increased if it is a little cheaper because the price is about 5 times as much as the regular binding tape.
This review is about item#39538782.
Harness processing of motorcycle
5
From Japan
On 2014-01-14 14:39:29
Because similar products are made in foreign countries, the price is high, but this product is excellent both in price and quality. It is appreciated if there are many variations in width.
This review is about item#39538782.
Used to process mirror of kaleidoscope
4
From Japan
On 2013-11-03 23:55:13
Although I used things more than before, I was having trouble getting it. I knew that I can purchase it with MONOTARO this time and it was saved very much quickly.
This review is about item#39538782.
End treatment of harness
5
From Japan
On 2013-06-13 13:43:26
Adhesion was also strong and very good.
This review is about item#39538782.

Related Products