Buy more than* S$200* and get FREE SHIPPING

OPP Tapes

Caution
Cutter is necessary for cutting.
Adhesive Force (N/25mm)
6.5
Tensile Strength (N/10mm)
48
Tensile Strength (N/25mm)
120
Adhesive Power (N/10mm)
2.6
Adhesive
Rubber-based
Tape Thickness (mm)
0.065
Tape Length (m)
100
Base Material
OPP
Tape Width (mm)
50
Weight (g)
300
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
377-6956 Clear 1Roll 1 3653-50 39538791 -
Discontinued
[x]
377-6948 Craft color 1Roll 1 3653-50 39538807 -
Discontinued
[x]
ADD TO CART

Related Products