Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Multi Purpose Bonding Tape WF121KS (environmentally friendly)

5.00 (1)
Caution
Cutter is necessary for cutting.
Adhesive Power (N/10mm)
15.4
Tape Thickness (mm)
1.1
Tape Length (m)
10
Color
White
...see all>
Product Options
ADD TO CART
Base Material Tape Width (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Base Material Tape Width (mm) Weight (g) TRUSCO Part Number 2014 TRUSCO Published Page Adhesive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Special foam 15 100 376-2718 3-1345 Acrylic 1Roll 1 5031 39538834 -
Discontinued
[x]
Special foaming object 25 - 376-2700 - Acrylic type 1Roll 1 5030 39538843 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Use for repair work etc
5
From Japan
On 2014-07-24 10:23:54
Adhesion was also very easy to use.
This review is about item#39538834.

Related Products