Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bond Tape For Plastics Wf 170Ks, Supports Difficult To Adhere Materials,

Caution
Cutter is necessary for cutting.
Adhesive Power (N/10mm)
20.8
Tape Thickness (mm)
1.1
Tape Length (m)
10
Color
White
...see all>
Product Options
ADD TO CART
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Special foam 25 135 376-2726 1Roll 1 05032 39538861 -
Discontinued
[x]
Acrylic type Special foaming object 15 100 376-2734 1Roll 1 5033 39538852 -
Discontinued
[x]
ADD TO CART

Related Products