Buy more than* S$200* and get FREE SHIPPING

Bond Adhesive Tape For Fixing Metals, Wf770Ks

5.00 (2)
Adhesive Power (N/10mm)
22.8
Adhesive
Acrylic
Tape Thickness (mm)
0.76
Tape Length (m)
10
Base Material
Special polymer
Color
Gray
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Caution Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 376-2751 - 1Roll 1 5035 39538877 14.99 SGD
In stock
25 376-2742 Cutter is necessary for cutting. 1Roll 1 5034 39538886 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car shift lever for boots glue
5
From Japan
On 2017-10-27 22:43:27
I used it for the car's shift lever boots. Although it became ragged with a liquid adhesive, this double-sided tape stuck firmly regardless of the position of the shift lever in any position.
This review is about item#39538877.
Fastening of aluminum angle
5
From Japan
On 2015-03-06 09:07:36
In this time, I used it for fixing the aluminum angle and the signboard with no irregularities on the adhesion surface, I think that the adhesion is sufficient, I tried to correct the installation position, but it was not possible to remove the aluminum angle (0.5 mm thick) I think that you can obtain satisfactory adhesion if you remove it by removing dirt and oil from the adhesive surface.
This review is about item#39538877.

Related Products