NoteBuy more than* S$200* and get FREE SHIPPING

Double Sided Tape

Caution
Cutter is necessary for cutting.
Purpose
Adhesion of metal, rigid plastic, glass, and wood.
Adhesive Power (N/10mm)
18.3
Adhesive
Acrylic
Tape Thickness (mm)
0.65
Tape Length (m)
30
Base Material
Special foam
Tape Width (mm)
25
Operating Temperature Range (deg C)
-20 to 110
Color
White
TRUSCO Part Number
361-3411
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 WF720 39538895 69.01 SGD
In stock

Related Products