Buy more than* S$200* and get FREE SHIPPING

Bond Kitchen Panel Tape S

5.00 (2)
Adhesive Power (N/10mm)
7.5
Adhesive
Acrylic
Tape Thickness (mm)
1.1
Tape Length (m)
10
Base Material
Special polyethylene foam
Tape Width (mm)
20
Color
White
TRUSCO Part Number
361-4697
Specification
Low VOC environmentally friendly form, F four stars equivalent
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 4948 39538913 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen panel
5
From Japan
On 2018-01-14 14:45:46
I tried using Konishi's instead of the exclusive item, but it is no different from the exclusive item.
This review is about item#39538913.
Kitchen panel temporary fastening
5
From Japan
On 2015-08-01 15:07:09
It was quite secure and secure.
This review is about item#39538913.

Related Products