Buy more than* S$200* and get FREE SHIPPING

Bond Double-Sided Tape, For Fixing,

5.00 (3)
Caution
Cutter is necessary for cutting.
Purpose
Adhesion of metals and plastics, etc.
Adhesive Power (N/10mm)
24
Adhesive
Acrylic type
Tape Thickness (mm)
0.75
Tape Length (m)
2
Base Material
Special foaming object
Tape Width (mm)
15
Color
Black
TRUSCO Part Number
376-2602
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 04686 39538922 4.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
You can attach things without hurting the wall
5
From Japan
On 2017-03-28 20:57:40
When I do not want to hurt the wall, the power which can attach things with powerful adhesion power is amazing. It is a convenient cooperative adhesive tape which can also peel off by pulling slowly when you want to remove it.
This review is about item#39538922.
For fixing the base in the car
5
From Japan
On 2015-02-26 19:51:09
I could fix it tightly. It was a good shopping.
This review is about item#39538922.
For fixing accessories inside the car.
5
From Japan
On 2013-06-17 14:15:44
It was able to be used without problems. The price is also satisfactory.
This review is about item#39538922.

Related Products