Buy more than* S$200* and get FREE SHIPPING

Double-sided strong tape, waterproof type

5.00 (1)
Caution
Cutter is necessary for cutting.
Purpose
For bonding locations subject to water or artificial turf of the balcony.
Adhesive Power (N/10mm)
16
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
3
Base Material
Acrylic foam
Tape Width (mm)
15
Operating Temperature Range (deg C)
-20 - 60
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 SWP15 39538992 7.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Paste on the sink of the sink
5
From Japan
On 2015-06-04 21:52:37
It was particularly strong for adhesion and water and around the water.
This review is about item#39538992.

Related Products