Buy more than* S$200* and get FREE SHIPPING

Super Strong Double-Sided Tape Premium Gold, Super Multi Purpose,

4.00 (21)
Caution
Cannot be used on silicons, fluororesin processed surfaces and uneven surfaces.
Catch-Phrase
Displays power in the adhesion between metals!
Adhesive Power (N/10mm)
32
Tape Thickness (mm)
1.1
Base Material
Acrylic foam
Specification
for Indoor and outdoor application
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Adhesive Tape Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 363-0951 Special acrylics system 10 1Roll 1 PPS10 39539001 25.99 SGD
In stock
12 365-9011 Special acrylics system 4 1Roll 1 SPS12 39539017 11.99 SGD
In stock
15 363-0960 Special acrylics system 10 1Roll 1 PPS15 39539026 35.99 SGD
In stock
19 365-9020 Special acrylics system 4 1Roll 1 SPS19 39539035 17.99 SGD
In stock
25 365-9038 Special acrylics system 3 1Roll 1 SPS25 39539044 17.99 SGD
In stock
12 - Special acrylics type 1.5 1Roll 1 KPS-12 40414141 7.99 SGD
In stock
19 - Special acrylics type 1.5 1Roll 1 KPS-19 40414157 8.99 SGD
In stock
25 - Special acrylics type 1 1Roll 1 KPS-25 40414166 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 7
3 star 0
2 star 2
1 star 2
Review Rating: 4.00
21 Customer Reviews
The reviews are automatic translation.
Paste the panel
2
From Japan
On 2018-04-05 13:56:22
It is used for pasting plastic and iron plate. There is no adhesion with anything other than.
This review is about item#39539017.
Insect exhibition, fixing
5
From Japan
On 2018-03-19 15:43:39
This double-sided tape is excellent mainly at two points. (1) Since the substrate is transparent with good quality, fine foaming results in high quality white. There is an advantage that it is easy to erase the back when photographing. ② The adhesive does not easily contaminate the adherend. It is slightly extracted with solvent, but it can be washed with the same solvent. Since the substrate is probably a crosslinked body, it is not easily attacked by a solvent.
This review is about item#39539017.
For general work
4
From Japan
On 2017-10-11 19:39:26
Usability in various places was good, so it is re-purchase.
This review is about item#39539017.
Working in the factory
5
From Japan
On 2017-10-10 09:12:10
I use it to fix things such as mirrors and workbenches. Adhesion is also strong so you can use it in many places.
This review is about item#39539017.
Adhesion of plastic products
5
From Japan
On 2017-06-20 08:05:15
Until now, I have been looking for a double-sided tape that can adhere plastic corrugated board and parts. It has strong adhesive strength and is strong enough not to peel off with human's hands and we are very satisfied. We will continue to use it.
This review is about item#39539017.
Acrylic pasted
4
From Japan
On 2017-06-08 14:40:08
Indeed, although the adhesive strength is high, the tape itself has a thickness and giving up the use
This review is about item#39539001.
Installation of corner rubber
4
From Japan
On 2017-06-08 08:37:12
I am satisfied with the tightly stuck to the soft corner rubber.
This review is about item#39539035.
Installation of automobile exterior parts
1
From Japan
On 2017-05-24 06:07:35
Since it was so amazing it was expected to purchase and use it but it quickly peeled off, so I changed it to another company's product. There is good.
This review is about item#39539026.
Fixing aero parts
4
From Japan
On 2017-05-20 16:30:37
There is sufficient adhesion. I feel that there is enough length and cost performance is good.
This review is about item#39539026.
For outdoor POP pasting.
5
From Japan
On 2017-03-18 17:31:10
I use it to paste the product promotion POP to the outdoor sunshade. We strongly hold POP put in the UV protection case.
This review is about item#39539017.

Related Products