Buy more than* S$200* and get FREE SHIPPING

Super Strong Double-Sided Tape Premium Gold Super Multi Purpose For Rough Surfaces

3.92 (13)
Tape Thickness (mm)
1.1
Base Material
Acrylic foam
...see all>
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Tape Length (m) Tape Width (mm) Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Tape Length (m) Tape Width (mm) Color TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 Special acrylic 4 12 Gray 363-0986 For Indoor and outdoor 1Roll 1 SPR12 39539053 12.99 SGD
In stock
30 Special acrylic 4 19 Gray 363-0994 For Indoor and outdoor 1Roll 1 SPR19 39539062 18.99 SGD
In stock
- Special acrylic 1.5 12 - - For Indoor and outdoor 1Roll 1 KPR-12 40414175 8.99 SGD
In stock
- Special acrylics type 1.5 19 - - for Indoor and outdoor application 1Roll 1 KPR-19 40414184 8.99 SGD
In stock
- Special acrylics type 1 25 - - for Indoor and outdoor application 1Roll 1 KPR-25 40414193 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 2
Review Rating: 3.92
13 Customer Reviews
The reviews are automatic translation.
For fixing goods
5
From Japan
On 2017-08-06 16:56:14
As expected it is 3M. Strong adhesive strength and simplicity without stickiness are satisfactory.
This review is about item#40414184.
Part installation
1
From Japan
On 2017-07-13 14:39:09
Within 2 weeks after delivery of goods, unused, unlocked as long as there is no meaning if it is returned goods correspondence. It is garbage if you do not use it if you use it.
This review is about item#40414184.
Mounting parts
1
From Japan
On 2017-07-13 14:33:27
It was disappointing to say that it is super powerful. In a defective product?
This review is about item#40414184.
Pasting automobile parts
5
From Japan
On 2016-11-18 19:15:07
I installed the side step of the car, but both sides of the original were peeled off, but this was not peeled off. It is recommended.
This review is about item#39539053.
Car maintenance
5
From Japan
On 2016-11-03 01:05:24
Really powerful. Even when peeling it peels cleanly. There is also durability without peeling off even in the summer car.
This review is about item#40414184.
Used in a house or a car
3
From Japan
On 2016-06-16 15:33:18
Not good for adhesion
This review is about item#40414184.
On a signboard
2
From Japan
On 2016-05-26 17:43:48
There is super strong, but very dissatisfied. I want you to stick more strongly.
This review is about item#39539053.
Car maintenance
5
From Japan
On 2016-03-15 18:16:49
You can use it with confidence as you arrive securely. I continue to purchase.
This review is about item#40414184.
Car maintenance
5
From Japan
On 2016-02-25 21:42:51
I am subscribing. You can use it with confidence in other places where it will come off.
This review is about item#40414175.
Auto Repair
5
From Japan
On 2015-06-27 14:10:06
very good. Peeling also is easy to peel off, and adhesive strength is also strong, so it was very easy to use.
This review is about item#39539053.

Related Products