Buy more than* S$200* and get FREE SHIPPING

VHB Tape Y-4300K

4.75 (4)
Caution
Cutter is necessary for cutting.
Purpose
Joint of various industrial materials. Construction industry. Transport industry. Outdoor using is available.
Shear Adhesive Strength (N/cm2 [kgf/cm2])
102
Adhesive Force (N/cm)
(Release 90 degrees) 28
Adhesive Power (N/10mm)
28
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Acrylic foam
Color
Gray
...see all
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 366-4210 1Roll 1 Y4300K0825X10 39539105 36.95 SGD
In stock
19 366-4201 1Roll 1 Y4300K0819X10 39539114 26.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Pasting signboard
4
From Japan
On 2016-05-01 09:14:46
Compared with the one purchased before 3M company, the backing sheet is easy to peel off, and workability is good. I am using it as reliable because it is also good strength as a versatile product but 3M.
This review is about item#39539114.
Aluminum composite board, aluminum angle etc. are pasted on the steel frame and the wall surface.
5
From Japan
On 2016-03-14 22:03:59
Adhesive strength is strong, work is easy because the backing paper is easy to peel off. Speaking of greed, it would be nice if it became a little stronger material so that the backing paper would not tear along the way. It is the best if it is transparent in this class and a little thinner.
This review is about item#39539105.
When reinstalling vehicle electrical component on-dash monitor. Fixed ETC on-vehicle unit
5
From Japan
On 2013-12-16 14:51:46
Up to now I have been using a 3M company's blue box or yellow box tape but I am looking for a VHB type tape because of insecure strength insecurity but this product is a recommended item Although it is a good recommendation VHB It is a mold.
This review is about item#39539114.
Steel flash door
5
From Japan
On 2013-12-03 13:17:50
I could use with confidence with adhesive strength more than double-sided tape
This review is about item#39539114.

Related Products