Buy more than* S$200* and get FREE SHIPPING

Cloth Double-Sided Tape

Purpose
To fix carpet for exhibition.
Tape Thickness (mm)
0.26
Tape Length (m)
25
Base Material
Resin cross
...see all
Product Options
ADD TO CART
Tensile Strength (N/10 mm [kgf/25 mm]) Tape Width (mm) Color TRUSCO Part Number Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (N/10 mm [kgf/25 mm]) Tape Width (mm) Color TRUSCO Part Number Tensile Strength (N/25mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.0[12] 30 - - 117.5 *[No return] You cannot return this product. For details, see FAQ. 1Case(42Roll) 1 No.5310 75072907 519.90 SGD
Shipped after 2017-04-28
47.0[12] 50 - - 117.5   1Case(24Roll) 1 No.5310 75072916 489.90 SGD
In stock
47.0[12] 25 - - 117.5 *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.5310 75072891 489.90 SGD
Shipped after 2017-04-28
- 40 Green / White 382-7241 -   1Roll 1 5310050040X25 39539123 16.81 SGD
In stock
ADD TO CART

Related Products