Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Sided Strong Tape, Waterproof Type

5.00 (2)
Adhesive Force (N/20mm)
45.8
Adhesive
Rubber-based
Tape Thickness (mm)
1
Tape Length (m)
4
Base Material
Cloth
Tape Width (mm)
15
Color
Black
TRUSCO Part Number
391-5069
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 T3400 39539132 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Pasting outdoor signboard
5
From Japan
On 2017-05-23 15:00:07
Adhesion is used outdoors but there is no peeling etc Currently No Good balance between price and performance
This review is about item#39539132.
Window mounting
5
From Japan
On 2014-02-24 13:45:33
Width of the tape, sticking We are very satisfied. I repeat it many times! It is!
This review is about item#39539132.

Related Products