Buy more than* S$200* and get FREE SHIPPING

Strength Double Sided Tape, Carpet

Purpose
Fixation of carpet mat.
Adhesive Force (N/20mm)
(One side) 7.2 (2 Side) 18.2
Adhesive
Rubber-based (white / carpet surface), acrylic (blue / floor)
Tape Thickness (mm)
0.29
Tape Length (m)
25
Base Material
Polyethylene cross
Tape Width (mm)
40
Color
Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 J0280 39539141 23.58 SGD
In stock
ADD TO CART

Related Products