Buy more than* S$200* and get FREE SHIPPING

Double Coated Adhesive Tape

4.00 (1)
Adhesive Force (N/20mm)
12.8 (1 surface) / 22.8 (2 Side)
Adhesive
Rubber-based
Tape Thickness (mm)
0.41
Tape Length (m)
25
Base Material
Cloth
Color
White
...see all>
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 391-4500 1Roll 1 J0260 39539157 14.04 SGD
In stock
40 391-4518 1Roll 1 J0270 39539166 23.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fastening of corner cushion rubber
4
From Japan
On 2014-10-27 19:32:27
Used for cushion fixing for per-knee protection. Until now it was peeling off soon, but it looks durable next time.
This review is about item#39539166.

Related Products