Buy more than* S$200* and get FREE SHIPPING

Super Strong Double Sided Tape, Transparent Material Use

Adhesive Force (N/20mm)
40.8
Adhesive
Acrylic
Tape Thickness (mm)
1
Tape Length (m)
5
Base Material
Acrylic foam
Color
Clear
...see all>
Product Options
ADD TO CART
AS ONE Part Number Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Tape Width (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-8077-11 15 102 391-5077 1Roll 1 T4300 33428963 -
Discontinued
[x]
1-8077-12 20 1; 3; 8 391-5085 1Roll 1 T4310 39539175 -
Discontinued
[x]
ADD TO CART

Related Products