Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Silicone Rubber Adhesive Double Sided Tape

2.00 (1)
Adhesive Force (N/20mm)
8.3
Adhesive
(1 Side) silicone-based, (2 Side) acrylic
Tape Thickness (mm)
0.085
Tape Length (m)
20
Base Material
Polyester
Tape Width (mm)
50
Color
Clear
TRUSCO Part Number
377-7057
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 5302A50 39539184 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Adhesion between metal plate and silicone rubber sheet
2
From Japan
On 2016-03-05 22:06:05
It is very OK to be able to adhere. Slightly dissatisfied with the adhesion strength with silicone sheet. Bubbles are taken in the part of the acrylic adhesive between the center PET film and the metal plate that adheres. Or bubbles are generated. It looks very bad. It does not seem to have much to do with working temperature. There is room for improvement in the physical property difference (compatibility) between the adhesive and the film? Please examine it.
This review is about item#39539184.

Related Products