Buy more than* S$200* and get FREE SHIPPING

Double-Sided Acrylic Foam Adhesive Tape, HYPER JOINT

4.33 (3)
Adhesive Force (N/25mm)
80
Adhesive
Acrylic
Tape Thickness (mm)
0.8
Tape Length (m)
10
Base Material
Acrylic foam
Color
Gray
Specification
With release paper
...see all
Product Options
ADD TO CART
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 361-5821 1Roll 1 H982510 39539202 23.59 SGD
In stock
19 361-5812 1Roll 1 H981910 39539193 18.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Installation of equipment
4
From Japan
On 2017-06-08 10:05:26
To fix the drive recorder to the windshield, do not peel off. And purchased.
This review is about item#39539202.
Installation of signature
5
From Japan
On 2017-03-17 15:17:32
I am using it for mounting signs and aluminum composite boards. Even when the temperature is low it can be used without problems.
This review is about item#39539202.
Attach a paper cup feeder to a gypsum board (with wallpaper on it) that should not be drilled
4
From Japan
On 2016-08-04 13:21:56
The adhesion is satisfactory, and it closely adheres to sponge-like tape also to the wallpaper which was somewhat uneven design. The disadvantage felt it was easy to stretch without scratches on the tape contrary to the thickness.
This review is about item#39539202.

Related Products