Buy more than* S$200* and get FREE SHIPPING

Double Coated Tape Urethane Foam

5.00 (1)
Adhesive Force (N/20mm)
10
Adhesive
Acrylic
Tape Thickness (mm)
0.16
Tape Length (m)
50
Base Material
Nonwoven fabric
Tape Width (mm)
50
Color
White
TRUSCO Part Number
377-6964
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 501L50 39539211 38.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Pasting urethane sound absorbing material
5
From Japan
On 2016-03-16 17:32:19
I tried several double sided tapes common for urethane adhesion, but none of them were having trouble getting satisfactory adhesive strength, but the adhesive strength of this double sided tape was exceptional.
This review is about item#39539211.

Related Products