Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Double-Coated Adhesive Tape For Rubber

Adhesive Force (N/20mm)
20.0 (1 surface) / 11.5 (2 Side)
Adhesive
(1 Side) acrylic, (2 Side) Rubber
Tape Thickness (mm)
0.15
Tape Length (m)
50
Base Material
Polyester film
Tape Width (mm)
50
Color
Black
TRUSCO Part Number
377-7561
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 VR531150 39539227 56.99 SGD
In stock
ADD TO CART

Related Products