Buy more than* S$200* and get FREE SHIPPING

Double-coated tape for fixing to printing plates

Caution
Cutter is necessary for cutting.
Purpose
To fix resin printing plate
Adhesive Force (N/20mm)
8.7
Adhesive
Acrylic
Tape Thickness (mm)
0.13
Tape Length (m)
30
Base Material
Japanese paper
Color
White
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 25 1Roll 1 51125 39539315 21.99 SGD
In stock
377-6999 50 1Roll 1 51150 39539324 42.99 SGD
In stock
ADD TO CART

Related Products